

€221.10/ pieceexcl. VAT
€267.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0612 |
Shaft diameter | 50 mm |
Outer Diameter | 75 mm |
Length | 100 mm |
Model | Adjustable |