

€89.55/ pieceexcl. VAT
€108.36incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0612 |
Shaft diameter | 25 mm |
Outer Diameter | 40 mm |
Length | 58 mm |
Model | Adjustable |