

€289.99/ pieceexcl. VAT
€350.89incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0610 |
Shaft diameter | 60 mm |
Outer Diameter | 90 mm |
Length | 125 mm |
Model | Adjustable |