

€131.56/ pieceexcl. VAT
€159.19incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0610 |
Shaft diameter | 40 mm |
Outer Diameter | 62 mm |
Length | 80 mm |
Model | Adjustable |