

€95.21/ pieceexcl. VAT
€115.20incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0610 |
Shaft diameter | 30 mm |
Outer Diameter | 47 mm |
Length | 68 mm |
Model | Adjustable |