

€33.55/ pieceexcl. VAT
€40.59incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0534 2 |
Size | 22 |
Outer diameter of flange | 45 mm |
Height | 27.7 mm |
Outer diameter of ball | 22.225 mm |
Flange thickness | 3.8 mm |
Working height of ball | 9.8 mm |
Dynamic load rating | 900 N |
Static load rating | 900 N |
Material ball | Corrosion resistant steel |
Material cover | Steel, galvanized |
Weight | 0.1 kg |