

€47.48/ pieceexcl. VAT
€57.45incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0536 2 |
Size | 22 |
Outer diameter of flange | 45 mm |
Height | 28.6 mm |
Outer diameter of ball | 22.225 mm |
Diameter, housing | 36 mm |
Flange thickness | 6.2 mm |
Working height of ball | 9.8 mm |
Dynamic load rating | 970 N |
Static load rating | 1800 N |
Housing material | Steel, galvanized |
Material ball | Corrosion resistant steel |
Material cover | Steel, galvanized |
Weight | 0.146 kg |