

€97.48/ pieceexcl. VAT
€117.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0536 4 |
Size | 30 |
Outer diameter of flange | 55 mm |
Height | 37 mm |
Outer diameter of ball | 29.9 mm |
Diameter, housing | 45 mm |
Flange thickness | 8.2 mm |
Working height of ball | 13.6 mm |
Dynamic load rating | 150 N |
Static load rating | 150 N |
Housing material | Steel, galvanized |
Material ball | PA66 |
Material cover | Steel, galvanized |
Weight | 0.196 kg |