

€65.22/ pieceexcl. VAT
€78.92incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0536 4 |
Size | 22 |
Outer diameter of flange | 45 mm |
Height | 28.4 mm |
Outer diameter of ball | 22 mm |
Diameter, housing | 36 mm |
Flange thickness | 6.2 mm |
Working height of ball | 9.6 mm |
Dynamic load rating | 100 N |
Static load rating | 100 N |
Housing material | Steel, galvanized |
Material ball | PA66 |
Material cover | Steel, galvanized |
Weight | 0.105 kg |