

€32.81/ pieceexcl. VAT
€39.70incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0536 4 |
Size | 15 |
Outer diameter of flange | 31 mm |
Height | 20 mm |
Outer diameter of ball | 15.875 mm |
Diameter, housing | 24 mm |
Flange thickness | 5.5 mm |
Working height of ball | 9.5 mm |
Dynamic load rating | 70 N |
Static load rating | 70 N |
Housing material | Steel, galvanized |
Material ball | PA66 |
Material cover | Steel, galvanized |
Weight | 0.03 kg |