

€72.20/ pieceexcl. VAT
€87.36incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0536 3 |
Size | 30 |
Outer diameter of flange | 55 mm |
Height | 37.2 mm |
Outer diameter of ball | 30.162 mm |
Diameter, housing | 45 mm |
Flange thickness | 8.2 mm |
Working height of ball | 13.8 mm |
Dynamic load rating | 1900 N |
Static load rating | 3500 N |
Housing material | Steel, galvanized |
Material ball | Corrosion resistant steel |
Material cover | Steel, galvanized |
Weight | 0.29 kg |