

€1,842.17/ pieceexcl. VAT
€2,229.03incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0533 0 |
Size | 90 |
Height | 115 mm |
Outer diameter of ball | 90 mm |
Diameter, housing | 145 mm |
Working height of ball | 25 mm |
Dynamic load rating | 25000 N |
Static load rating | 70000 N |
Housing material | Steel |
Material ball | Bearing steel |
Material cover | Steel |
Weight | 11.2 kg |