

€1,380.68/ pieceexcl. VAT
€1,670.62incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0533 0 |
Size | 76 |
Height | 103 mm |
Outer diameter of ball | 76.2 mm |
Diameter, housing | 130 mm |
Working height of ball | 23 mm |
Dynamic load rating | 20000 N |
Static load rating | 50000 N |
Housing material | Steel |
Material ball | Bearing steel |
Material cover | Steel |
Weight | 8.6 kg |