

€434.61/ pieceexcl. VAT
€525.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0533 6 |
Size | 60 |
Outer diameter of flange | 117 mm |
Height | 77.5 mm |
Outer diameter of ball | 60.325 mm |
Diameter, housing | 100 mm |
Flange thickness | 13 mm |
Working height of ball | 29.5 mm |
Dynamic load rating | 13000 N |
Static load rating | 30000 N |
Housing material | Steel |
Material ball | Bearing steel |
Material cover | Steel |
Weight | 3.5 kg |