

€17.66/ pieceexcl. VAT
€21.37incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0533 7 |
Size | 12 |
Height | 16.5 mm |
Outer diameter of ball | 12 mm |
Diameter, housing | 20 mm |
Working height of ball | 3 mm |
Dynamic load rating | 250 N |
Static load rating | 700 N |
Housing material | Steel |
Material ball | Bearing steel |
Material cover | Steel, galvanized |
Weight | 0.028 kg |