BOSCH REXROTH

BOSCH REXROTH Ball transfer unit Steel KUM-A12-HB-OFK

  • ERIKS:23550091
Image 1
  • With solid steel housing
  • With high collar
  • Very smooth running
  • Housing in bright metal
  • Galvanized cover
Save to list

€21.59/ pieceexcl. VAT

€26.12incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0533 7
Size
12
Outer diameter of flange
20 mm
Height
16.5 mm
Outer diameter of ball
12 mm
Diameter, housing
17.5 mm
Flange thickness
7 mm
Working height of ball
3 mm
Dynamic load rating
250 N
Static load rating
700 N
Housing material
Steel
Material ball
Bearing steel
Material cover
Steel, galvanized
Weight
0.027 kg