

€69.94/ pieceexcl. VAT
€84.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0531 2 |
Size | 30 |
Outer diameter of flange | 55 mm |
Height | 37.3 mm |
Outer diameter of ball | 29.9 mm |
Diameter, housing | 45 mm |
Flange thickness | 3.7 mm |
Working height of ball | 13.6 mm |
Dynamic load rating | 150 N |
Static load rating | 150 N |
Housing material | Steel, galvanized |
Material ball | PA66 |
Material cover | Steel, galvanized |
Weight | 0.168 kg |