

€33.55/ pieceexcl. VAT
€40.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0531 2 |
Size | 22 |
Outer diameter of flange | 45 mm |
Height | 29.3 mm |
Outer diameter of ball | 22.875 mm |
Diameter, housing | 36 mm |
Flange thickness | 2.9 mm |
Working height of ball | 9.6 mm |
Dynamic load rating | 100 N |
Static load rating | 100 N |
Housing material | Steel, galvanized |
Material ball | PA66 |
Material cover | Steel, galvanized |
Weight | 0.093 kg |