BOSCH REXROTH

BOSCH REXROTH Ball transfer unit Steel, galvanized KU-C15-P-OFK

  • ERIKS:23550067
Image 1
  • With plastic load ball
  • Particularly suitable for transporting sensitive materials such as glass, polished aluminum, brass and steel sheets
  • Load ball made from PA66
  • All parts galvanized
  • Balls made from corrosion-resistant steel 1.3541 / 1.4034
Save to list

€22.14/ pieceexcl. VAT

€26.79incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0531 2
Size
15
Outer diameter of flange
31 mm
Height
21.5 mm
Outer diameter of ball
15.875 mm
Diameter, housing
24 mm
Flange thickness
2.5 mm
Working height of ball
9.5 mm
Dynamic load rating
70 N
Static load rating
70 N
Housing material
Steel, galvanized
Material ball
PA66
Material cover
Steel, galvanized
Weight
0.024 kg