

€110.42/ pieceexcl. VAT
€133.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0532 2 |
Size | 30 |
Outer diameter of flange | 48.2 mm |
Height | 70 mm |
Outer diameter of ball | 30.162 mm |
Diameter, housing | 62 mm |
Flange thickness | 17 mm |
Working height of ball | 24.4 mm |
Dynamic load rating | 1350 N |
Static load rating | 1600 N |
Housing material | Steel, galvanized |
Material ball | Corrosion resistant steel |
Material cover | Steel, galvanized |
Weight | 0.57 kg |