

€217.63/ pieceexcl. VAT
€263.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0532 1 |
Size | 45 |
Outer diameter of flange | 66.2 mm |
Height | 100.5 mm |
Outer diameter of ball | 44.45 mm |
Diameter, housing | 85 mm |
Flange thickness | 24.2 mm |
Working height of ball | 35.6 mm |
Dynamic load rating | 2280 N |
Static load rating | 2770 N |
Housing material | Steel, galvanized |
Material ball | Bearing steel |
Material cover | Steel, galvanized |
Weight | 1.6 kg |