BOSCH REXROTH

BOSCH REXROTH Ball transfer unit spring-loaded Steel, galvanized KUF-B22-TF-MFG

  • ERIKS:23550076
Image 1
  • Spring-loaded
  • Ball Transfer Units are supported on springs and mounted under preload in a housing
  • Ball Transfer Unit recedes into its housing under high loads
  • Cover and housing galvanized
  • Balls made from antifriction bearing steel 1.3505
Save to list

€55.65/ pieceexcl. VAT

€67.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0532 1
Size
22
Outer diameter of flange
38.8 mm
Height
58.1 mm
Outer diameter of ball
22.225 mm
Diameter, housing
50 mm
Flange thickness
13.6 mm
Working height of ball
18.6 mm
Dynamic load rating
730 N
Static load rating
860 N
Housing material
Steel, galvanized
Material ball
Bearing steel
Material cover
Steel, galvanized
Weight
0.3 kg