

€158.27/ pieceexcl. VAT
€191.51incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0535 2 |
Size | 45 |
Outer diameter of flange | 75 mm |
Height | 53.7 mm |
Outer diameter of ball | 44.45 mm |
Diameter, housing | 62 mm |
Flange thickness | 10.5 mm |
Working height of ball | 19 mm |
Dynamic load rating | 4500 N |
Static load rating | 9000 N |
Housing material | Sheet steel, galvanized |
Material ball | Corrosion resistant steel |
Material cover | Sheet steel, galvanized |
Weight | 0.82 kg |