

€60.51/ pieceexcl. VAT
€73.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0535 2 |
Size | 30 |
Outer diameter of flange | 55 mm |
Height | 37.5 mm |
Outer diameter of ball | 30.162 mm |
Diameter, housing | 45 mm |
Flange thickness | 8.2 mm |
Working height of ball | 13.8 mm |
Dynamic load rating | 1900 N |
Static load rating | 4000 N |
Housing material | Sheet steel, galvanized |
Material ball | Corrosion resistant steel |
Material cover | Sheet steel, galvanized |
Weight | 0.3 kg |