

€9.95/ pieceexcl. VAT
€12.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0530 1 |
Size | 8 |
Outer diameter of flange | 17 mm |
Height | 11.2 mm |
Outer diameter of ball | 7.938 mm |
Diameter, housing | 12.6 mm |
Flange thickness | 1.9 mm |
Working height of ball | 4.8 mm |
Dynamic load rating | 130 N |
Static load rating | 250 N |
Housing material | Sheet steel, galvanized |
Material ball | Bearing steel |
Material cover | Sheet steel, galvanized |
Weight | 0.007 kg |