

€11.71/ pieceexcl. VAT
€14.17incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0530 1 |
Size | 15 |
Outer diameter of flange | 31 mm |
Height | 21.5 mm |
Outer diameter of ball | 15.875 mm |
Diameter, housing | 24 mm |
Flange thickness | 2.5 mm |
Working height of ball | 9.5 mm |
Dynamic load rating | 500 N |
Static load rating | 1000 N |
Housing material | Sheet steel, galvanized |
Material ball | Bearing steel |
Material cover | Sheet steel, galvanized |
Weight | 0.038 kg |