

€18.43/ pieceexcl. VAT
€22.30incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0530 0 |
Size | 15 |
Outer diameter of flange | 42 mm |
Height | 32 mm |
Outer diameter of ball | 15 mm |
Flange thickness | 5 mm |
Working height of ball | 2 mm |
Dynamic load rating | 500 N |
Housing material | Plastic |