

€36.65/ pieceexcl. VAT
€44.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0531 6 |
Size | 8 |
Outer diameter of flange | 17 mm |
Height | 11.2 mm |
Outer diameter of ball | 7.938 mm |
Diameter, housing | 12.6 mm |
Flange thickness | 1.9 mm |
Working height of ball | 4.8 mm |
Dynamic load rating | 10 N |
Static load rating | 10 N |
Housing material | Corrosion resistant steel |
Material ball | PA66 |
Material cover | Corrosion resistant steel |
Weight | 0.005 kg |