

€40.82/ pieceexcl. VAT
€49.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0531 6 |
Size | 12 |
Outer diameter of flange | 23.3 mm |
Height | 15.4 mm |
Outer diameter of ball | 12 mm |
Diameter, housing | 18 mm |
Flange thickness | 2.1 mm |
Working height of ball | 7.4 mm |
Dynamic load rating | 35 N |
Static load rating | 35 N |
Housing material | Corrosion resistant steel |
Material ball | PA66 |
Material cover | Corrosion resistant steel |
Weight | 0.012 kg |