

€854.56/ pieceexcl. VAT
€1,034.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1512 |
Type | FEM-E-S |
Diameter | 40 mm |
Pitch thread | 20 mm |
Direction of rotation | Right |
Execution | with Flange |