

€592.01/ pieceexcl. VAT
€716.33incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1532 |
Type | ZEM-E-K |
Diameter | 12 mm |
Pitch thread | 10 mm |
Direction of rotation | Right |
Execution | Cylindrical |