

€526.24/ pieceexcl. VAT
€636.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1512 |
Type | ZEM-E-S |
Diameter | 32 mm |
Pitch thread | 5 mm |
Direction of rotation | Right |
Execution | Cylindrical |