

€997.70/ pieceexcl. VAT
€1,207.22incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1552 |
Type | SEM-E-S |
Diameter | 32 mm |
Pitch thread | 5 mm |
Direction of rotation | Left |
Execution | Adjustable-preload |