BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: SNS Size: 35 Preload class: C0 Steel KWD-035-SNS-C0-H-1

  • ERIKS:23553632
Image 1
Save to list

€346.48/ pieceexcl. VAT

€419.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1622..7
Size
35
Construction type
SNS
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
C0
Accuracy class
H
Coating
Hard chromium plated
Material
Steel