

€153.48/ pieceexcl. VAT
€185.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1632..2 |
Size | 15 |
Construction type | SNS |
Construction width | Narrow |
Construction length | Standard |
Construction height | Standard |
Preload class | C1 |
Accuracy class | N |
Material | Aluminium |