BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: SNN Size: 25 Preload class: C1 Carbon steel KWC-025-SNN-C1-N-2

  • ERIKS:23556084
Image 1
Save to list

€235.28/ pieceexcl. VAT

€284.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1694..1
Size
25
Construction type
SNN
Construction width
Narrow
Construction length
Standard
Construction height
Low
Preload class
C1
Accuracy class
N
Material
Carbon steel