BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: SNH Size: 35 Preload class: C1 Carbon steel KWD-035-SNH-C1-H-1

  • ERIKS:23553340
Image 1
Save to list

€256.63/ pieceexcl. VAT

€310.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1621..2
Size
35
Construction type
SNH
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
C1
Accuracy class
H
Material
Carbon steel