BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: SNH Size: 30 Preload class: C2 Carbon steel KWD-030-SNH-C2-H-1

  • ERIKS:23553447
Image 1
Save to list

€238.10/ pieceexcl. VAT

€288.10incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1621..2
Size
30
Construction type
SNH
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
C2
Accuracy class
H
Material
Carbon steel