

€274.47/ pieceexcl. VAT
€332.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1623..2 |
Size | 30 |
Construction type | SLS |
Construction width | Narrow |
Construction length | Long |
Construction height | Standard |
Preload class | C2 |
Accuracy class | H |
Material | Carbon steel |