

€497.52/ pieceexcl. VAT
€602.00incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1624..1 |
Size | 55 |
Construction type | SLH |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | C2 |
Accuracy class | H |
Material | Carbon steel |