

€197.63/ pieceexcl. VAT
€239.13incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1664..1 |
Size | 25 |
Construction type | SKN |
Construction width | Narrow |
Construction length | Short |
Construction height | Low |
Preload class | C1 |
Accuracy class | H |
Material | Carbon steel |