

€169.64/ pieceexcl. VAT
€205.26incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1631..2 |
Size | 15 |
Construction type | FNS |
Construction width | Flange |
Construction length | Standard |
Construction height | Standard |
Preload class | C1 |
Accuracy class | H |
Material | Aluminium |