BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: FNN Size: 20 Preload class: C1 Carbon steel KWC-020-FNN-C1-N-2

  • ERIKS:23556079
Image 1
Save to list

€251.81/ pieceexcl. VAT

€304.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1693..1
Size
20
Construction type
FNN
Construction width
Flange
Construction length
Standard
Construction height
Low
Preload class
C1
Accuracy class
N
Material
Carbon steel