

€251.81/ pieceexcl. VAT
€304.69incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1693..1 |
Size | 20 |
Construction type | FNN |
Construction width | Flange |
Construction length | Standard |
Construction height | Low |
Preload class | C1 |
Accuracy class | N |
Material | Carbon steel |