BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: FLS Size: 55 Preload class: C2 Carbon steel KWC-055-FLS-C2-H-2

  • ERIKS:23555323
Image 1
Save to list

€522.50/ pieceexcl. VAT

€632.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1653..1
Size
55
Construction type
FLS
Construction width
Flange
Construction length
Long
Construction height
Standard
Preload class
C2
Accuracy class
H
Material
Carbon steel