BOSCH REXROTH

BOSCH REXROTH Ball Runner Block Construction type: FLS Size: 55 Preload class: C0 Carbon steel KWC-055-FLS-C0-N-2

  • ERIKS:23555331
Image 1
Save to list

€497.59/ pieceexcl. VAT

€602.08incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1653..1
Size
55
Construction type
FLS
Construction width
Flange
Construction length
Long
Construction height
Standard
Preload class
C0
Accuracy class
N
Material
Carbon steel