

€129.22/ pieceexcl. VAT
€156.36incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1665..2 |
Size | 15 |
Construction type | FKS |
Construction width | Flange |
Construction length | Short |
Construction height | Standard |
Preload class | C1 |
Accuracy class | N |
Material | Carbon steel |