

€135.66/ pieceexcl. VAT
€164.15incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1665..2 |
Size | 15 |
Construction type | FKS |
Construction width | Flange |
Construction length | Short |
Construction height | Standard |
Preload class | C0 |
Accuracy class | H |
Material | Carbon steel |