

€232.47/ pieceexcl. VAT
€281.29incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BONFIGLIOLI |
Series | VF |
Type | 49P1 |
Size | 49 |
Diameter input shaft | 19 mm |
Diameter output shaft | 25 mm |
Mounting postion | B3 |
IEC indication | P80 |
Motor mounting | B5 |