

€232.47/ pieceexcl. VAT
€281.29incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BONFIGLIOLI |
Series | VF |
Type | 49P1 |
Size | 49 |
Diameter input shaft | 14 mm |
Diameter output shaft | 25 mm |
Mounting postion | B3 |
IEC indication | P71 |
Motor mounting | B14 |